Global Industrial
Model # :WB708185XXL
Global Industrial Disposable Polypropylene Coverall, Open Wrists/Ankles, WHT, 2XL, 25/Case
|
Questions & Answers (0)
Product Description
Disposable Polypropylene Coverall, Open Wrists/Ankles, White, 2X-Large, 25/Case
These polypropylene coveralls provide effective, low cost garment protection against non-hazardous dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The lightweight, breathable design ensures user comfort during extended work days. Includes open wrists and ankles for added comfort and breathability. Food contact compliant. Color finish is White. Size is 2X-Large. Package quantity is 25/Case. Inseam Length: 30-1/2 Inches.
These polypropylene coveralls provide effective, low cost garment protection against non-hazardous dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The lightweight, breathable design ensures user comfort during extended work days. Includes open wrists and ankles for added comfort and breathability. Food contact compliant. Color finish is White. Size is 2X-Large. Package quantity is 25/Case. Inseam Length: 30-1/2 Inches.
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 28 in |
| Size | 2XL |
| Fabric Weight | 40g |
| Inseam Length | 30-1/2" |
| Fits Waist Size | 56 |
Product Details
| Assembly Required | No |
| Type | Disposable Coverall |
| Color | White |
| Wrists | Open |
| Seam Type | Triple Stitched |
| Ankles | Open |
| Style | KC-PP-40G-CVL |
| Closure Type | Zipper Front |
| Material | Polypropylene |
| Usage | Non-Hazardous Dry Dust |
| Description | Polypropylene Coverall |
| Package Quantity | 25 |
| Manufacturers Part Number | 708185XXL |
| Primary Use | Non-Hazardous |
| Brand | Global Industrial |