OccuNomix Original Soft Sweatbands Blue, 100/Pack, SB100
Write a Review
|
Questions & Answers (0)
Product Description
Original Soft Sweatbands, Blue, 100/Pack
Ultra thin yet absorbent. Won't tear, break, flake or become dry and brittle. Contains no chemicals. Never requires hydration to soften. Made of 100% Polyester cloth. Available in 25(SB25) & 100 (SB100) Pack Assortments.
Ultra thin yet absorbent. Won't tear, break, flake or become dry and brittle. Contains no chemicals. Never requires hydration to soften. Made of 100% Polyester cloth. Available in 25(SB25) & 100 (SB100) Pack Assortments.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Sweatband |
| Closure Type | Elastic Band |
| Material | Polyester |
| Package Quantity | 100 |
| Description | Original Soft Sweatbands |
| Color | Blue |
| Manufacturers Part Number | SB100 |
| Primary Use | Heat Stress Protection |
| Brand | OccuNomix |