Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB257809RD

Global Industrial™ Plastic Attached Lid Shipping & Storage Tote, 21-7/8"x15-1/4"x12-7/8", Red

Product Description
✓ 1.7 ft3 capacity, weighing up to 50 lbs
✓ FDA-approved high-grade/high-density polyethylene plastic
✓ Stackable when full & nestable empty to save space

The red Global Industrial™ Plastic Shipping Storage Tote with Attached Lid is an ideal choice for the distribution industry. Manufactured from high-grade/high-density polyethylene plastic, this storage container is made to ship, store, & distribute goods and products in trucks, trailers, containers, & more. The attached lids fold flat against the sides to enable empty containers to nest inside each other when not in use, helping to reduce return shipping costs and take up less space when not being used. Molded handles have an integral hasp to accept cable ties for security. FDA-approved.

  • 50-pound weight capacity
  • 18” x 12-3/16” x 11” interior measurements
  • Raised-lip edges allow secure stacking
  • Interlocking fingers on lid halves allow the bin to close securely
  • Reinforced lid, interior sides, and base
  • Stack up to 5 high with a 250-pound stacked weight capacity
  • PRICE
    $17.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 11 units
    17.00
    Buy 12 units - 23 units
    16.25Save $0.75 (4%)
    Buy 24+ units
    15.75Save $1.25 (7%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length21-7/8 in
    Width15-1/4 in
    Height12-7/8 in
    Size (L x W x H)21-7/8 x 15-1/4 x 12-7/8 in
    Inside Length18 in
    Inside Width12-3/16 in
    Inside Height11 in
    Inside Top Length19-11/16 in
    Inside Top Width14 in
    Inside Bottom Length18 in
    Inside Bottom Width12-3/16 in
    Outside Top Length21-7/8 in
    Outside Top Width15-1/4 in
    Outside Bottom Length18-7/8 in
    Outside Bottom Width12-11/16 in
    Stacked Weight Capacity250 lbs
    Weight Capacity50 lbs
    Weight6 lbs

    Product Details

    Assembly RequiredNo
    MaterialPlastic
    Manufacturers Part Number257809RD
    BrandGlobal Industrial
    Number of Stacks5
    TypeAttached Lid Container
    ColorRed
    StylePlastic Hinge
    LidYes
    Capacity1.70 ft³
    Package Quantity1
    Stack and/or NestStack

    Compliance & Certifications

    CertificationsFDA