Shipping Container and Site Box No Casters - 45"L x 30"W x 34"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Stores and transports for material handling, and workshop applications. FDA approved, moisture and chemical resistant material has 14 gauge steel reinforcing frame and a 3/4" thick painted plywood base. Attached hinged lid has 2 padlockable twist latches (locks sold separately) and 4 rubber grip lift handles. 15 cubic foot/850 lb. capacity. Stacking capacity 800 lbs.
PRICE
$859.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 30 in |
| Height | 34 in |
| Inside Length | 43-1/2 in |
| Inside Width | 27-1/2 in |
| Inside Height | 21 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | SC-4534-1BL |
| Brand | Myton Industries |