Global Industrial
Model # :WB257808BL
Global Industrial Plastic Attached Lid Shipping & Storage Container 21-7/8x15-1/4x9-11/16 Blue
|
Questions & Answers (0)
Product Description
✓ Raised lip edges allow for secure stacking when containers are not in use
✓ All-plastic hinge promotes longevity
✓ A safe, secure, and sustainable storage option
Enhance storage in your distribution facility with the Global Industrial Plastic Attached Lid Shipping and Storage Container. Manufactured from high grade-high density polyethylene plastic, this enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments. We have taken out the traditional metal hinge and replaced it with a safer and more durable all-plastic hinge, making it the safest in the industry. Raised lip edges allow for secure stacking while the attached lid allows empty containers to nest inside each other when not in use. Molded grip handles have an integral hasp to accept cable ties for security. Users can take their container mobile with optional dolly bases. 1-Year Limited Warranty.
✓ All-plastic hinge promotes longevity
✓ A safe, secure, and sustainable storage option
Enhance storage in your distribution facility with the Global Industrial Plastic Attached Lid Shipping and Storage Container. Manufactured from high grade-high density polyethylene plastic, this enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments. We have taken out the traditional metal hinge and replaced it with a safer and more durable all-plastic hinge, making it the safest in the industry. Raised lip edges allow for secure stacking while the attached lid allows empty containers to nest inside each other when not in use. Molded grip handles have an integral hasp to accept cable ties for security. Users can take their container mobile with optional dolly bases. 1-Year Limited Warranty.
PRICE
$17.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-7/8 in |
| Width | 15-1/4 in |
| Height | 9-11/16 in |
| Size (L x W x H) | 21-7/8 x 15-1/4 x 9-11/16 in |
| Inside Length | 18-7/8 in |
| Inside Width | 12 in |
| Inside Height | 8-3/16 in |
| Inside Top Length | 20-1/8 in |
| Inside Top Width | 14-5/16 in |
| Inside Bottom Length | 18-7/8 in |
| Inside Bottom Width | 12 in |
| Outside Top Length | 21-7/8 in |
| Outside Top Width | 15-1/4 in |
| Outside Bottom Length | 19-3/16 in |
| Outside Bottom Width | 13-5/16 in |
| Stacked Weight Capacity | 225 lbs |
| Weight Capacity | 45 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Manufacturers Part Number | 257808BL |
| Brand | Global Industrial |
| Number of Stacks | 5 |
| Type | Attached Lid Container |
| Color | Blue |
| Style | Plastic Hinge |
| Lid | Yes |
| Capacity | 1.30 ft³ |
| Package Quantity | 1 |
| Stack and/or Nest | Stack |
Compliance & Certifications
| Certifications | FDA |