Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Plastics

Model # :WB672030

MPN #: TB-6T-10

6'L Traffic Barrier, Polyethylene, Orange

Product Description
Poly Barricade 71-1/4"L X 24" D X 43"H, Orange

Rugged plastic traffic barricades are perfect for a variety of applications. Barriers can be filled with sand or water, and quickly emptied for easy transportation. UV-protected. Durable molded polyethylene. Barricade includes high-visibility reflective bars. Features 4" fill cap and 2" drain. Water fill weight 1336 lbs., sand fill weight 2246 lbs.

PRICE
$519.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
519.00
Buy 6 units - 10 units
495.95Save $23.05 (4%)
Buy 11+ units
479.95Save $39.05 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71-1/4 in
Width24 in
Height43 in
Weight Capacity1336 lbs
Weight58 lbs
ReflectiveYes

Product Details

SheetingDiamond Grade
InterlockingYes
TypeWater Fillable Barricade
FillableYes
ColorOrange
Panel MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberTB-6T-10
Accepts Barricade LightYes
Barricade Frame MaterialPolyethylene
BrandDiversified Plastics

Compliance & Certifications

CertificationsOSHA