VizCon TrafFix Devices Water-Wall™ Fence, 6' Single Gate, 45032-WWFG-C
Write a Review
|
Questions & Answers (0)
Product Description
6' X 6' includes water-wall gate attachment, hinges & gate fork. The chain link fence will attach to the top of a longitudinal barrier, like the TrafFix Water-Wall, creating additional security for a work zone. The mesh fence will be made of 11 gauge steel, connected to vertical steel posts of 1 ⅝" diameter. Each fence section shall weigh no more than 42 lbs including the connector T-pin. Each T-pin will extend down through the sections of fence into the knuckles of the TrafFix Water-Wall to securely connect the fence to the wall. Each T-pin shall have a hole at the upper end for a bolt to enhance security. The fence will accommodate a 6' single gate or a 12' double gate for entrance and exit from the work zone. For maximum stability, the TrafFix Water-Wall, filled with water will weigh 1,110 pounds. Overall height of the Water-Wall Fence attached to the top of the TrafFix Water-Wall will be a minimum of 84".
PRICE
$1,349.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 72 in |
| Height | 72 in |
| Weight | 170 lbs |
| Reflective | No |
Product Details
| Assembly Required | No |
| Sheeting | None |
| Interlocking | Yes |
| Type | Water Fillable Barricade |
| Fillable | No |
| Color | Silver |
| Panel Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45032-WWF-GATE6 |
| Accepts Barricade Light | No |
| Brand | VizCon TrafFix Devices |
Warranty
| Warranty | 1 yr |