Plastic Dividers with Small Centered Opening Freestanding, 36"W x 36"H Clear PD-110 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
USA Sealing BULK-PD-110 Cable Divider Freestanding, 36"W x 36"L Clear
Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another. This divider has rounded corners to remove sharp edges and is designed with a small cutout located at the bottom center to act as a passthrough for cables, wires, credit cards, money, papers, and other small objects. Comes with self-supporting legs so it requires little setup time and is portable.
Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another. This divider has rounded corners to remove sharp edges and is designed with a small cutout located at the bottom center to act as a passthrough for cables, wires, credit cards, money, papers, and other small objects. Comes with self-supporting legs so it requires little setup time and is portable.
PRICE
$1,133.22 Sold in packages of 6 / $188.87 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 36 in |
| Opening Size | 12x6 in |
| Thickness | 1/8 in |
| Thickness tolerance | 0.088" - 0.197" |
Product Details
| Type | Free Standing |
| Color | Clear |
| Opening Type | Small Centered Opening |
| Edge Type | Round |
| Material | Plastic |
| Usage | Cable Divider |
| Package Quantity | 6 |
| Brand | USA Sealing |