Durham Mfg.® Horizontal Divider For Durham 4"W x 5"D x 3"H & 4"W x 7"D x 3"H Hook-on-Bins
Write a Review
|
Questions & Answers (0)
Product Description
Create additional partitions for Durham hook-on-bins with this organization solution. Works with bin PB30210 & PB30220 - 4"W x 5"D x 3"H & 4"W x 7"D x 3"H- Bin reference A & B.
PRICE
$7.10
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 3-1/2 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Style | Horizontal |
| Type | Accessory |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | PB30162-08 |
| Accessory Type | Divider |
| Brand | Durham Mfg. |