Divider DUS242 for 13-5/8"D x 8"H Stacking Bin Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Removable Black Divider for Stacking Bins. Organizes parts, maximizes space and snaps into place in slot molded into stacking bins. Sold in packages of 6, price per package.
PRICE
$18.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13-5/8 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | DUS242 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |