Triton Products Dividers for 3-240 LocBins, 6 Pack
Write a Review
|
Questions & Answers (0)
Product Description
LocBin ABS black plastic bin dividers when inserted into LocBin grooves ensure that multiple loose parts, craft and hobby items and small tool accessories can be placed in one bin and safely separated so contents never mix.
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 1/4 in |
| Depth | 13-7/8 in |
| Height | 6-1/2 in |
Product Details
| Type | Bin Dividers |
| Material | ABS |
| Package Quantity | 6 Dividers |
| Description | LocBin Divider |
| Color | Black |
| Manufacturers Part Number | 4-240 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime yr |