Divider Kit for 3"H Drawer of Global Industrial™ Modular Drawer Cabinet 30"W x 27"D, Blue
Metal Divider Kit for Global™ Modular Cabinets includes 3 long partitions and 6 short dividers. Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and Dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install (6-1/2") apart. Blue color. For use with inside drawer dimensions: 25-1/2"W x 21"D x 1-3/4"H
Global Industrial
Model # :WB493341
Divider Kit for 3"H Drawer of Global Industrial™ Modular Drawer Cabinet 30"W x 27"D, Blue
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/2 in |
| Depth | 27 in |
| Height | 1-3/4 in |
Product Details
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 493341 |
| Accessory Type | Divider |
| For Use With | 3"H Drawer |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |