Features:
- Bright finish for visibility
- Steel construction for strength
- Simple attachment for immediate use
- Lightweight for portability
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 48-7/8 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Divider Section |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | FLO-4-DIVD |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |