Gravity Flow Add-On Rack 96"W x 48"D x 96"H
Write a Review
|
Questions & Answers (0)
Product Description
QUIKPIK® GRAVITY FLOW RACKS
Add-On Rack
Helps increase productivity and workflow by increasing ease of reach. Knockdown levels easily bolt together. Includes 4 hanging clips per level for easy height adjustments. Smooth front beams accept sticker labels for identification. Kenrail roller tracks are made with 22 gauge inverted galvanized steel channel and includes 7/8" diameter rollers on 1-1/2" centers. 22 gauge roll formed galvanized steel guide rails adjust on ½" increments for lane adjustments.
Gravity Flow Racks includes 4 levels, vertical upright frames and sway braces. 11 gauge formed steel uprights feature slots for ¾" shelf adjustment. 16 gauge steel sway braces for rigidity. Shelf frames have 25 lb. per square foot load capacity. 96W models include 14 Kenrail roller tracks and 6 guide rails per level. Add-on units include one less upright frame for easy attachment to starter rack.
Add-On Rack
Helps increase productivity and workflow by increasing ease of reach. Knockdown levels easily bolt together. Includes 4 hanging clips per level for easy height adjustments. Smooth front beams accept sticker labels for identification. Kenrail roller tracks are made with 22 gauge inverted galvanized steel channel and includes 7/8" diameter rollers on 1-1/2" centers. 22 gauge roll formed galvanized steel guide rails adjust on ½" increments for lane adjustments.
Gravity Flow Racks includes 4 levels, vertical upright frames and sway braces. 11 gauge formed steel uprights feature slots for ¾" shelf adjustment. 16 gauge steel sway braces for rigidity. Shelf frames have 25 lb. per square foot load capacity. 96W models include 14 Kenrail roller tracks and 6 guide rails per level. Add-on units include one less upright frame for easy attachment to starter rack.
PRICE
$3,279.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 48 in |
| Height | 96 in |
| Weight Capacity | 4800 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Add-On |
| Shelf Capacity | 1200 lbs |
| Color | Blue |
| Number of Levels | 4 |
| Wheel Type | 3/4" Diameter Plastic Rollers on 1-1/2" Centers |
| Track Configuration | Roller |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Lanes per Level | 7 |
| Brand | Keneco |