Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Akro-Mils

Model # :WB269730

MPN #: 40040

Akro-Mils Shelf Bin Divider 40040 For 30080 & 30088 Bins, Black, Pack of 12 - Pkg Qty 19

Product Description
Cross Dividers for 30080 and 30088 dividers are black. Priced Per Pack. Twelve dividers per pack. Must be ordered in multiples of 19 packs.

PRICE
$389.50  Sold in packages of 19 / $20.50 ea

1
1
Expected on or around 08/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Weight0.1 lbs

Product Details

Assembly RequiredAssembled
MaterialPolystyrene
Package Quantity12
ColorBlack
Manufacturers Part Number40040
Accessory TypeDivider
BrandAkro-Mils