Akro-Mils Width Divider 41287 For 30287/30292/30293 Stacking Bins, Price Per Pkg of 6 - Pkg Qty 7
Write a Review
|
Questions & Answers (0)
Product Description
Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place. Sold in packages of 6 dividers, price per package. Must be ordered in multiples of 7 packages
PRICE
$272.65 Sold in packages of 7 / $38.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-7/8 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Short Divider for 11Wx10H bins |
| Color | Black |
| Manufacturers Part Number | 41287 |
| Accessory Type | Divider |
| Brand | Akro-Mils |