Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dixie

Model # :WB244308

MPN #: 54527A

Dixie Ultra® Tabletop Interfold Napkin Dispenser, Black, Holds Up To 275 Napkins

Product Description
A sleek look isn't the only reason the Dixie Ultra® Tabletop Interfold Napkin Dispenser turns heads. Not only does it reduce napkin waste by 29%*, it also features a latch system that makes loading Dixie Ultra® Interfold 2-Ply Napkins as easy as lifting a finger. Use the customizable ad windows to brand the tabletop napkin dispenser with your logo or marketing messages. This black napkin dispenser is also available in stainless (54528A) and white (54529A).

Refill the Dixie Ultra® Tabletop Interfold Napkin Dispenser with Dixie Ultra® Interfold 2-Ply Napkin Dispenser Refills in white (32006) or brown (32019).

*When switching from a full fold napkin to a Dixie Ultra® 2-ply interfold napkin and dispensing system.

Features:
  • TABLETOP DESIGN provides sleek styling and convenient dispensing
  • CUSTOMIZABLE AD WINDOWS let you promote your brand or advertise specials
  • ONE-AT-A-TIME DISPENSING helps reduce waste and improve hygiene
  • REFILLING IS EASY with a latch system that helps increase efficiency and reduce theft COMPATIBLE with Dixie® Ultra® Interfold 2-Ply Paper Napkins 32006 and 32019


PRICE
$18.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth6-7/18 in
Height7-11/16 in

Product Details

StyleInterfold
Package Quantity1
DescriptionNapkin Dispenser
ColorBlack
Manufacturers Part Number54527A
For Use WithDixie® Ultra® Interfold 2-Ply Paper Napkins 32006 and 32019
BrandDixie