Hoffmaster® HFM180513, Dinner Napkins, 15"W X 17"D, Black, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made of soft, absorbent paper for added efficiency and lasting durability. High-quality napkins at affordable price. Soft, absorbent paper helps protect tabletop and other surfaces. Quantity is 10 packs of 100 napkins each.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 17 in |
Product Details
| Material | Paper |
| Package Quantity | 1000 |
| Description | Dinner Napkins |
| Color | Black |
| Napkin Type | Dinner |
| Manufacturers Part Number | HFM180513 |
| Number of Plys | 2 |
| Brand | Hoffmaster |