- Ideal to use in warehouses
- Alert shippers and receivers with specific instructions for the shipment
- Colored in white semi gloss paper with black ink
- Includes 500 paper labels per roll
- Made in USA
Model # :WBB2280911
MPN #: DL1916
Decker Tape "Limited Quantity" Labels, 4-1/4"L x 4-1/4"W, White & Black, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 4-1/4 in |
| Weight | 5 lbs |
| Size | 4-1/4" L x 4-1/4" W |
| Core Size | 1-1/2 in |
Product Details
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 1 roll |
| Color | White |
| Manufacturers Part Number | DL1916 |
| Text | Limited Quantity |