x

Take 15% off your entire order!

Offer applied at checkout

+

DreamLine DLT-1136601 SlimLine 36" x 60" Shower Base Left H& Drain

DreamLine DLT-1136601 SlimLine 36" x 60" Shower Base Left H& Drain

Item #: WBB1142660

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$470.58 up to 4% OFF

Price: $451.95

Save $22.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DreamLine DLT-1136601 SlimLine 36 x 60 Shower Base Left H& Drain
  • Shower base dimensions: 60 in. W x 36 in. D x 2.75 in. H
  • High quality scratch & stain resistant acrylic
  • Slip-resistant textured floor for safe showering
  • Integrated tile flange for easy installation & waterproofing
  • Fiberglass reinforcement for durability
  • CUPC certified
  • Drain not included
  • Left drain configuration

    Product Warranty:
  • Limited lifetime manufacturer warranty Plumbing codes vary by state; DreamLine is not responsible for code compliance

    • BRAND DreamLine
    • MANUFACTURERS PART NUMBER DLT-1136601
    • COLOR FINISH White
    • DEPTH INCHES 36
    • HEIGHT INCHES 2-3/4
    • LENGTH INCHES 36
    • SERIES SlimLine
    • SHAPE Rectangular
    • TYPE Shower
    • WIDTH INCHES 60
    • BASE LENGTH INCHES 36
    • NUMBER OF SIDE PANELS 2
    • MODEL DLT-1136601
    • NUMBER OF BACK PANELS 2
    • CONFIGURATION Base
    • BASE WIDTH INCHES 60
    • DRAIN LOCATION Left
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    DreamLine DLT-1136601 SlimLine 36" x 60" Shower Base Left H& Drain

    DreamLine DLT-1136601 SlimLine 36" x 60" Shower Base Left H& Drain

    Item #: WBB1142660

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      DreamLine DLT-1136601 SlimLine 36" x 60" Shower Base Left H& Drain
      DreamLine DLT-1136601 SlimLine 36" x 60" Shower Base Left H& Drain
      DreamLine DLT-1136601 SlimLine 36" x 60" Shower Base Left H& Drain
      DreamLine DLT-1136601 SlimLine 36" x 60" Shower Base Left H& Drain
      DreamLine DLT-1136601 SlimLine 36" x 60" Shower Base Left H& Drain
      DreamLine DLT-1136601 SlimLine 36" x 60" Shower Base Left H& Drain
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant