x

Take 15% off your entire order!

Offer applied at checkout

Programmable Tachometer

Programmable Tachometer

Item #: WBB342820

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $261.75

Save $13.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Programmable Tachometer

The DM8000 is an economical microprocessor-based digital tachometer system capable of 4 functions in the same device: Rate/Time display; Up/Down Counter; Totalizer and Zero Speed Switch. Programmable through the easy-to- use front panel interface and configured to display any desired unit of measure. Large 1/2 inch 4-digit LED display allows viewing under the most adverse conditions. The isolated 5 Amp form C relay output can be configured for many different alarming conditions including zero-speed.

  • BRAND Dart Controls
  • MANUFACTURERS PART NUMBER DM8000
  • PACKAGE QUANTITY 1
  • INPUT VOLTAGE 120/240 VAC
  • HEIGHT INCHES 2.29
  • LENGTH INCHES 5.00
  • WIDTH INCHES 4.54
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Programmable Tachometer

Programmable Tachometer

Item #: WBB342820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant