Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914716

MPN #: BC254

Baldor-Reliance Washdown Duty Line Regen Speed Control, BC254, NEMA 4X, 1/8-2 HP Range

Product Description
Features
  • BC154, BCWD140 and BC160 are non-regen controls with reversal by means of switching the armature leads (BCWD140 has a forward/brake/ reverse switch mounted).
  • BC254 is a line regenerative SCR control that can drive the motor to a timed stop.
  • BC354 is a PWM control that provides lowripple DC power to the motor allowing more Hp when used with a 130 or 260 VDC motor.
  • All offer a choice of armature or tachometer feedback and a speed or torque mode.
  • No Hp resistors are needed for these controls, current is jumper selectable.
  • BC154, BC160, BC254 and BC354 are painted black and come with a start-stop switch.
  • BCWD140 comes with white epoxy paint and also forward/ brake/reverse and run-jog switches. See page 330 for features.
Application(s)
  • Constant torque, new or replacement.


PRICE
$1,199.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBC254
Input Voltage115/230 V
Horsepower1/8-2 HP
DescriptionNEMA 4X Washdown Duty Line Regen SCR
BrandBaldor-Reliance