Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Boen

Model # :WBB1501749

MPN #: DN-10115

BOEN DN-10115 Debris Safety Netting, 4 Ft. x 150 Ft., Black, 1 Roll

Product Description
Improve the safety of on-the-street pedestrians and construction workers, and adjacent properties with Debris Defense Netting. Debris Defense Netting is your ultimate source protection from debris that falls from the working deck. Our heavy duty, fire resistant, OSHA Complied debris netting can wrap a building into a cocoon of safety. The most advanced reinforced buttonhole design assures easy installation and optimum performance.

Features:
  • Easy to install
  • Reinforced long lasting buttonholes on hem
  • UV treated high density polyethylene knitted
  • Will not unravel when cut
  • Flexible in severe temperature
  • Meets OSHA requirements
Product Use:
  • Vertical/horizontal debris netting
  • Sand blast curtains
  • Scaffold enclosures
  • Vision barrier
  • Wind protection
  • Protects pedestrians
PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1800 in
Height48 in

Product Details

MaterialHDPE
Package Quantity1
DescriptionDebris Safety Netting
ColorBlack
Manufacturers Part NumberDN-10115
Fire RetardantYes
BrandBoen

Compliance & Certifications

CertificationsOSHA Compliant