Model # :WBB1878733
MPN #: DL3035
Bilingual Labels w/ "Do Not Break Down Skid" Print, 3"L x 5"W, Fluorescent Yellow, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Boldly display instructions and warnings with pressure sensitive labels. They are self-adhesive with silicone coated release paper backing. These labels come in 500 pieces per roll.
PRICE
$18.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 5 in |
| Basis Weight | 60 lbs |
| Tensile Strength | 28 psi |
Product Details
| Type | Bilingual Labels |
| Labels per Roll | 500 |
| Color | Yellow |
| Package Quantity | 1 roll |
| Manufacturers Part Number | DL3035 |
| Backing | Paper |
| Adhesive | Acrylic |
| Temperature | -65° - 220°F |
| Text | Do Not Break Down Skid / No Desamar Tarima |
| Brightness | 90% |