x

Take 15% off your entire order!

Offer applied at checkout

+

Durable Heavy Duty Dock Bumper B4510-24 24"W x 4-1/2"D x 10"H

Durable Heavy Duty Dock Bumper B4510-24 24"W x 4-1/2"D x 10"H

Item #: WB241311

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $75.95 ea.
  • Buy 5-11 $71.00 ea.
  • Buy 12+ $67.00 ea.

Quantity

Customers Also Viewed

DURABLE CORP. HEAVY DUTY DOCK BUMPER

Tough plies of fabric impregnated rubber pads are compressed and secured by 3/4" thick steel rods and mounted to 1/4" thick angle iron brackets. Absorbs over 80% of the impact force. Pre-drilled 13/16" anchor bolt holes offer quick installation. Allow 12" between each bumper for dependable protection. 5 Year Limited Warranty.

  • WIDTH INCHES 26 (24" Bolt Hole Centers)
  • DEPTH INCHES 4-1/2
  • HEIGHT INCHES 10 (6" Bolt Hole Centers)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Durable Corporation
  • CONSTRUCTION Rubber
  • LIMITED WARRANTY 5 Year
  • MANUFACTURERS PART NUMBER B4510-24
  • MODEL 241311
  • MOUNT TYPE Welded or Bolted to Surface
  • WEIGHT LBS. 45
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 05, 2014

    Dock Bumpers
    Your review:
    The ordering process was easy and we received the bumpers in a timely manner. Thank You!
  • Reviewer: Anonymous

    Date: December 10, 2012

    Dock Bumper
    Your review:
    Excellent quality, and VERY Fast shipping. Would recommend!
Product Q & A

There are no questions for this product.

Save $12.00 with this comparable product

Global Industrial™ Dock Bumper 24"W x 4.5"D x 10"H

Item #: 988028

(5)

Ships same day.

$63.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durable Heavy Duty Dock Bumper B4510-24 24"W x 4-1/2"D x 10"H

Durable Heavy Duty Dock Bumper B4510-24 24"W x 4-1/2"D x 10"H

Item #: WB241311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Durable Heavy Duty Dock Bumper B4510-24 24"W x 4-1/2"D x 10"H
    Durable Heavy Duty Dock Bumper B4510-24 24"W x 4-1/2"D x 10"H
    Durable Heavy Duty Dock Bumper B4510-24 24"W x 4-1/2"D x 10"H
    Durable Heavy Duty Dock Bumper B4510-24 24"W x 4-1/2"D x 10"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant