Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147281

MPN #: D-350-12

Vestil™ Dock Seal, 12" Projection, 9'W x 9', Black

Product Description
The superior nylon reinforced vinyl facing has a higher tear strength than equivalent weight hypalon. The chemically sealed ends prevent moisture infiltration. It is mounted on and bonded on a durable wolmanized wood and contains a full height air escape tunnel. The unit consists of a three (3) piece construction with beveled fronts and a through the wall installation kit that is included. Five (5") maximum compression is recommended. Application with a flush dock to building in conjunction with an Edge-O-Dock use a twenty (20) inch projection Dock Seal. To ensure proper size complete the survey sheet. This unit is non-returnable.

Features:
  • Three foam-filled pads offer full dock protection
  • Maximum compression design offers the maximum protection
  • Built-in air tunnels allow air to escape when contacted by a trailer
  • Mounting hardware and installation instructions make installation quick and easy
  • Projection (in.): 12
  • Nylon Reinforced Vinyl (oz.): 36
  • Nylon Reinforced Guide Strips (in.): 2
  • Top Pad Flap Height (in.): 12
  • Side Width (in.): 10
  • Face Width (in.): 12
  • Maximum Compression (in.): 5
  • Side Height (in.): 108
  • Header Width (in.): 120
  • Header Height (in.): 12
  • Max. Door Width (in.): 96
  • Max. Door Width (feet): 8
  • Max. Door Height (in.): 108
  • Max. Door Height (feet): 9
  • Usable Door Width (in.): 96
  • Usable Door Height (in.): 108


PRICE
$1,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width120 in
Height120 in
Weight141 lbs
Max Door Width9 ft
Projection12 in
Max Door Height9 ft

Product Details

Assembly RequiredNo
TypeDock Seal
ColorBlack
MaterialNylon/Vinyl
Manufacturers Part NumberD-350-12
BrandVestil

Warranty

Warranty90 Days yr