Goff's Bug Blocking Manual Side Seal Door 10'W x 12'H Black
Write a Review
|
Questions & Answers (0)
Product Description
Keep the Bugs Out & Allow Fresh Air in with Goff's Bug Blocking Mesh Screen Doors. Significantly reduce heat from sun while allowing light into work areas and improving ventilation with the pre-coated woven polyester mesh. Heavy 11 oz pre-coated woven vinyl coated mesh polyester screen. Resistant to all ultraviolet rays and is rot, tear and mildew resistant. 17 x 11 polyester scrim provides small openings difficult for insects to penetrate. Shade screen factor improvement to 65% helps to keep non air conditioned plant space cooler longer. 18 oz vinyl is used on the leading-edge, valance and floor sweep to improve wear and durability. The valance mounts to the building rather than to the curtain track, improving stability and a more rigid mount. A full length Fiberglass tube stiffens the leading edge of the curtain to ensure sealing of the curtain to the door jamb. The mesh curtain permanently attaches to one side of the doors vertical edge and closes to the opposite side. Top valance panels, and bottom floor sweep form a complete seal to provide near total protection from insects. Pliable Hem on Leading Edge assures a good seal to jam. Glides side-to-side on easy to install track and dual wheeled trolley roller system. Goff's Enterprises, Inc. warrants all Curtain Wall Systems from failure in normal use due to defects in material or workmanship for a period of FIVE years from date of purchase. A LIFETIME warranty on all track & roller hardware. Goff's Enterprises may elect to repair or replace defective or damaged goods.
PRICE
$1,525.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 144 in |
Product Details
| Assembly Required | Yes |
| Type | Side Seal Door |
| Material | Polyester |
| Color | Black |
| Manufacturers Part Number | BBS10X12BK |
| Brand | Goff's |
Warranty
| Warranty | Limited 5 Year Warranty |