Nexel
Model # :WB188CP57
Nexel® Dolly Base 36"W x 24"D, Without Casters
Write a Review
|
Questions & Answers (0)
Product Description
This rugged steel dolly base allows you to create a heavy duty mobile shelving unit or cart. Constructed of durable formed steel, chrome plated finish. Corner bumpers protect walls and doorways. Order same size as your shelves.
Plate Casters must be ordered separately.
Note: For overall height add approximately 1 1/2" to wheel size. Add 3" for 8" casters.
2 5/8" x 3 5/8" bolt spacing on mounting plates.
Note: For overall height add approximately 1 1/2" to wheel size. Add 3" for 8" casters.
2 5/8" x 3 5/8" bolt spacing on mounting plates.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Dolly Base |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Manufacturers Part Number | DBC2436 |
| Brand | Nexel |