5407900 63H Post W/Cap Only
Metro® Super Erecta SiteSelect Stainless Steel Shelving Post, Mobile-Ready, 63"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 63 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile |
| Finish | Stainless Steel |
| Material | Steel |
| Color | Stainless Steel |
| Manufacturers Part Number | 63UPS |
| Brand | Metro |