SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Fairbanks Dolly for Round Folding Tables - Green - 8 Table Capacity

Fairbanks Dolly for Round Folding Tables - Green - 8 Table Capacity

Item #: WBB2232082

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $477.95

Save $23.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dandux Canvas Basket Bulk Truck 40072020-3S 20 Bushel - White

Dandux Canvas Basket Bulk Truck 40072020-3S 20 Bushel - White

Fairbanks Dolly for Stacking Chairs - 10" Puncture Proof Wheels - Green - 12 Chair Capacity

Fairbanks Dolly for Stacking Chairs - 10" Puncture Proof Wheels - Green - 12 Chair Capacity

Interion® Table Cart For Rectangular Folding Tables - Holds 12 - Up To 96"

Interion® Table Cart For Rectangular Folding Tables - Holds 12 - Up To 96"

Interion® Table Cart For Rectangular Folding Tables Holds 12 - up 72"

Interion® Table Cart For Rectangular Folding Tables Holds 12 - up 72"

Lifetime® Heavy Duty Table Cart

Lifetime® Heavy Duty Table Cart

Lifetime® Table Cart for 60" Round or 6' - 8' Rectangular Folding Tables

Lifetime® Table Cart for 60" Round or 6' - 8' Rectangular Folding Tables

Stacked Chair Dolly

Stacked Chair Dolly

Dolly For 8600 Chair, 20 Chairs Capacity

Dolly For 8600 Chair, 20 Chairs Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.

Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.

Little Giant® Panel Truck PTC-2436-5PY, Carpeted Ends

Little Giant® Panel Truck PTC-2436-5PY, Carpeted Ends

Fairbanks Dolly for Round Folding Tables - Green - 8 Table Capacity

All-welded steel constructed table trucks are built to make for easy moving and storing round folding tables. Tables are protected from damage with solid, high-density polymer bolt-on protective strips. This truck transports and stores up to 8 round 48" to 72" folding tables at a time.

Weights & Dimensions

  • Depth 30 in
  • Wheel Diameter 5 in
  • Width 54 in
  • Weight Capacity 500 lbs
  • Height 38 in
  • Deck Height 15 in
  • Weight 55 lbs

Product Details

  • Description Folding Table Dolly
  • Assembly Required Assembled
  • Country of Origin Made in USA
  • Capacity 8 Tables
  • For Use With Round Tables
  • Package Quantity 1
  • Brand Fairbanks
  • Material Steel
  • Style Vertical Stack
  • Manufacturers Part Number RDT-3054-5PBB
  • Caster Type Polyurethane
  • Cart Type Table Cart
  • Color Family Green

Warranty

  • Warranty 2 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fairbanks Dolly for Round Folding Tables - Green - 8 Table Capacity

Fairbanks Dolly for Round Folding Tables - Green - 8 Table Capacity

Item #: WBB2232082

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fairbanks Dolly for Round Folding Tables - Green - 8 Table Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant