Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB567312

MPN #: DIX D9542

Dixie DIX D9542 -Drink Thru Lids, For 12 & 16 Oz. Paper Cups, White, 1000 ct

Product Description
Dome Drink-Thru Lids, Fits 12 Oz & 16 Oz Paper Hot Cups, White

Features:

  • Dome helps to prevent spills and splashing
  • Sip-through hole makes it easy to drink from while on the go
  • Domed lids are stackable.Fits:10-, 12-, 16-oz
  • Cups

PRICE
$87.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.61 in
Width1 in
Height1 in
Weight8 lbs
Size12-16 Oz.

Product Details

TypeHot/Cold Beverage Lids
ColorWhite
Capacity12-16 oz
MaterialPlastic
DescriptionDome Drink-Thru Lids, Fits 12 oz. & 16 oz. Paper Hot Cups, White
Package Quantity1000
Manufacturers Part NumberDIX D9542
Fits10, 12, 16 oz. Cups
BrandDixie