Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1189422

MPN #: DX43008714

Dinex DX43008714 - Heritage Translucent Lid- Fits DX4300 9Oz. Bowl, 1000/Cs, Clear

Product Description
Dinex Heritage Translucent Lid- Fits DX4300 9Oz. Bowl, 1000/Cs, Clear, DX43008714

Features:
  • Offers A Wide Assortment Of Single-Use, Disposable Lids
  • Offers A Wide Assortment Of Generic Disposable Healthcare Lids
  • Disposable Lids Are Manufactured From Sturdy, High Density Material
  • Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation
  • Hot Food Lids Are Vented For Safety
PRICE
$98.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth8-1/4 in
Height19 in

Product Details

TypeTulip Bowl
MaterialPolystyrene
Package Quantity1000
DescriptionHeritage Translucent Lid
ColorClear
FitsHeritage DX4300 9 oz Bowl
BrandDinex