San Jamar® Dome® Stacker - Dome 1/1 (3) 2 Qt. Deep Trays, (6) 1 Pint Std. Trays -Chillable
Write a Review
|
Questions & Answers (0)
Product Description
San Jamar® Dome® Stacker - Dome 1/1 (3) 2 Quart Deep Trays & (6) 1 Pint Standard Trays - Chillable, BDS4266
With Dome® StackersTM and connectors, you can customize a configuration to fit virtually any space, making your operation more efficient, more organized and more professional.
With Dome® StackersTM and connectors, you can customize a configuration to fit virtually any space, making your operation more efficient, more organized and more professional.
PRICE
$279.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 24-1/4 in |
| Height | 12-3/4 in |
| Weight | 13.1 lbs |
| Compartment Size | (3) 2 Quart Deep Trays & (6) 1 Pint Standard Trays in |
Product Details
| Color | Gray |
| Capacity | 6 Quarts; 6 Pints oz |
| Material | High-Impact Plastic |
| Description | Dome 1/1 |
| Number of Compartments | 9 |
| Package Quantity | 1 |
| Manufacturers Part Number | BDS4266 |
| Brand | San Jamar |
Compliance & Certifications
| Certifications | NSF |