Domed Garnish Center, (6) 1 Pint Trays, (2) Straw Caddies
|
Questions & Answers (0)
Product Description
The Dome⁜ Kolor-Cut⁜ Domed Garnish Center, holds (6) 1 pint standard trays (included), (2) straw caddies, semi-transparent polycarbonate domed cover, black polycarbonate base, NSF
PRICE
$125.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 7-1/2 in |
| Height | 8-1/2 in |
| Compartment Size | Pint in |
Product Details
| Type | Domed Cover |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Manufacturers Part Number | BD4006S |
| Purpose | Condiment Tray |
| Brand | San Jamar |