The Dome⁜ Kolor-Cut⁜ Domed Garnish Center, holds (2) 3 pt. deep trays and (3) 1.5 pint standard trays, (2) snap-on caddies w/handles, semi-transparent polycarbonate domed cover, black polycarbonate base, NSF
Domed Garnish Center, (2) 3 Pt. Trays, (3) 1.5 Pint Trays
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 7-1/2 in |
| Height | 8-1/2 in |
| Compartment Size | (2) 3 Pt, (3) 1.5 Pt in |
Product Details
| Type | Domed Cover |
| Material | Polycarbonate Base |
| Number of Compartments | 7 |
| Package Quantity | 1 |
| Manufacturers Part Number | BD4023S |
| Purpose | Condiment Tray |
| Brand | San Jamar |