Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3249646

MPN #: 7100341164

3M™ Doodlebug™ 8541, 4-5/8" x 10" Utility Pad, Brown - Pkg Qty 10

Product Description
Heavy-duty utility pads for tough jobs including removing finish and wax from baseboards, floor edges and stairs.

Features:
  • Stripping pad ideal for removing floor finish buildup from baseboards, stairs and floor edges when used with floor stripping solution
  • Use wet or dry. Also, for use with water based floor finish stripping solution to remove old soiled floor finishes and sealers
  • Conformable stripping pad provides maximum contact to uneven surfaces
  • Washable, reusable pad resists loading and clogging
  • Rectangular shape allows stripping in hard-to-reach places like corners and stairwells


PRICE
$31.90  Sold in packages of 10 / $3.19 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size4-5/8 x 10 in

Product Details

TypeStripping Pad
Package Quantity10
DescriptionUtility Pad
Pad ShapeRectangular
ColorBrown
ApplicationStripping
Manufacturers Part Number7100341164
Brand3M