Door Frame Guard, 3" Wing, 8'L, Blue Fog
Write a Review
|
Questions & Answers (0)
Product Description
A heavy-duty aluminum retainer supports a rigid vinyl cover that affords added strength and protection. Installs with a 3" wing protection over your existing metal doorframe. Available in a variety of heights. Choice of 60 standard colors allows guard to match surrounding decor.
PRICE
$119.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Wing Size | 3 in |
Product Details
| Type | Vinyl |
| Mounting Location | Drilled |
| Package Quantity | 1 |
| Description | Door Frame Guard |
| Color | Blue Fog |
| Manufacturers Part Number | DFG 30 8 369 |
| Protection | Med-Heavy |
| Brand | Pawling |