Pawling® CGP-10-4-583 Surface Mounted Corner Guard PETG Over Aluminum, 3" Wing x 4', 90°
Write a Review
|
Questions & Answers (0)
Product Description
90° corner guard with 3" wings and aluminum retainer.
PRICE
$53.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 Wing in |
| Height | 4 ft |
| Wing Size | 3 in |
Product Details
| Retainer Material | Aluminum |
| Color | Alexis Blue |
| Series | Pro-Tek NXT |
| Angle | 90 |
| Protection | Medium-Heavy |
| Style | Surface Mounted Corner Guard |
| Mounting Location | Retainer |
| Material | Vinyl |
| Manufacturers Part Number | CGP-10-4-583 |
| Cover Material | PETG |
| Brand | Pawling |