CECO Door Frame With Masonry Stud, Curries Hinge Location, Right Hand 36"W X 84"H
Write a Review
|
Questions & Answers (0)
Product Description
CECO Door Frame With Masonry Stud, Curries Hinge Location, Right Hand 36"W X 84"H
Steel Door Frame, Masonry Stud, Right Hand, CU Hinge locations, 5 3/4" Depth, 4-7/8" Throat Opening, 16 GA Steel, Fire Rated Up to and including 3 Hours.
Steel Door Frame, Masonry Stud, Right Hand, CU Hinge locations, 5 3/4" Depth, 4-7/8" Throat Opening, 16 GA Steel, Fire Rated Up to and including 3 Hours.
PRICE
$379.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 5-3/4 in |
| Throat Opening | 4-7/8 in |
| Door Opening Size | 36 x 84 in |
| Door Height | 84 in |
| Middle Hinge | 37-1/8 in |
| Top Hinge | 4-7/8 in |
| Bottom Hinge | 69-3/8 in |
Product Details
| Lock Prep | Cylindrical |
| Hinge Type | Curries |
| Material | Steel Knock Down, Three Piece |
| Door Handing | Right |
| Description | Door Frame With Masonry Stud |
| Manufacturers Part Number | CHMFRXMS3070XCYL-CU-RH |
| Lockset from Top | 42-3/4 |
| Brand | Ceco |
Compliance & Certifications
| Fire Rating | Yes |