Features:
- Frame & Trim are 16 gauge steel with a 1" flange
- Door is 20 gauge steel with 2" insulation on continuous hinge
- Welded-on masonry anchor
Weights & Dimensions
| Weight | 8 lbs |
| Overall Frame Height | 12 in |
| Door Width | 10 in |
| Rough Opening | 10-3/8 x 10-3/8 in |
| Door Height | 10 in |
| Overall Frame Width | 12 in |
Product Details
| Color | White Powder Coat Primer |
| Number of Latches | 1 |
| Series | FD Series |
| For Use With | Wall & Ceiling |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Slam Latch With Universal Turn Ring And Key Lock |
| Manufacturers Part Number | 9FD-1010UW |
| Brand | JL Industries |