Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ceco

Model # :WBB863262

MPN #: CHMFRXMS2668XCY-ST-RH

CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Right Hand 30"W X 84"H

Product Description
CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Right Hand 30"W X 84"H

Steel Door Frame, Masonry Stud, Right Hand, ST Hinge locations, 5 3/4" Depth, 4-7/8" Throat Opening, 16 GA Steel, Fire Rated Up to and including 3 Hours.

PRICE
$369.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth5-3/4 in
Door Opening Size30 x 80 in
Throat Opening4-7/8 in

Product Details

Hinge TypeSteelCraft
MaterialSteel Knock Down, Three Piece
Door HandingRight
DescriptionDoor Frame With Masonry Stud
Manufacturers Part NumberCHMFRXMS2668XCY-ST-RH
BrandCeco

Compliance & Certifications

Fire RatingYes