x

Take 15% off your entire order!

Offer applied at checkout

Door Pull, 2-3/4" Centers, Chrome - 650-6644 - Pkg Qty 6

Door Pull, 2-3/4" Centers, Chrome - 650-6644 - Pkg Qty 6

Item #: WBB667953

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.55 ea.

Price: $15.30 / Pkg of 6

Save $0.77 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Curtain Hook, Aluminum Hook W/Nylon Guide

Curtain Hook, Aluminum Hook with Nylon Guide. Use with All Manufacturers.

  • LENGTH INCHES 4-1/16
  • WIDTH INCHES 3/4
  • HEIGHT INCHES 13/16
  • DESCRIPTION Door Pull, 2-3/4" Centers, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6644
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 6
  • TYPE Door Pull
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 17, 2013

    Exact fit
    Your review:
    These worked well and appear to be better material than the broken ones they replaced.
Product Q & A

There are no questions for this product.

Popular item in this category

Top Hinge Pin - 650-7552 - Pkg Qty 6

Item #: B668038

Not Yet Rated

Usually ships in 14 to 17 days

$17.94

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Door Pull, 2-3/4" Centers, Chrome - 650-6644 - Pkg Qty 6

Door Pull, 2-3/4" Centers, Chrome - 650-6644 - Pkg Qty 6

Item #: WBB667953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant