Pull Handle, 3/4" Round, Clear Anodized - 659-1049 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Pull Handle, 3/4" Round, Clear Anodized. Use with All Manufacturers.
PRICE
$57.90 Sold in packages of 2 / $28.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 3/4 in |
| Height | 2 in |
| Panel Or Post Size | All |
| Diameter | 3/4 in |
Product Details
| Type | Door Hardware |
| Color | Satin |
| Material | Aluminum |
| Package Quantity | 2 |
| Description | Pull Handle, 3/4" Round, Clear Anodized |
| Compatible Partition Part/Model Number | All |
| Manufacturers Part Number | 659-1049 |
| Brand | Sentry Supply |