Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2812148

MPN #: 03_191_ZWEB_BK

Rubber-Cal "Door Scraper" Commercial Entrance Mat - 5/8 in x 36 in x 72 in - Black Non-Slip Borders

Product Description
The Dura-Scraper Linear Commercial Entrance Mat is the perfect solution for wet or slippery areas, especially in commercial entryways or areas that experience heavy rain. These rubber doormats can be used inside or outside; they are specifically designed to provide anti-slip protection and drainage in extremely wet areas. Every safety mat is equipped with special drainage holes to allow liquids and debris to seep through the surface of the mat, keeping doorways and interior floors clean and dry. As a result, these anti-slip mats are incredibly useful for industrial or commercial applications, entryway or not! These rubber doormats are carefully crafted with a wide variety of other useful qualities that make them ideal for use in almost any applications. This commercial entrance mat is the perfect size for any area ranging from a home doorway to the entrance of a big box store. Our rubber doormats are also extremely resilient and longer lasting than a typical PVC carpet mat, and they are by far more cost effective because they are easier to clean and maintain. Because these anti-slip mats are made with water-resistant rubber material and equipped with raised surface protrusions, these mats offer some of the best slip resistance available! The surface of each commercial entrance mat catches and cleans incoming foot traffic, preventing dangerous accidents and keeping interior floors clean and dry. Keep entryways safe and secure in rain or shine with the Dura-Scraper Linear commercial entrance mat!

Features
  • For use in Entrance ways and areas where footwear debris exists
  • EPDM Rubber Surface/Reclaimed Rubber Backing
  • 3/8" Thick
  • Resistant to degradation from moisture


PRICE
$79.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
79.95
Buy 6+ units
76.95Save $3.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width3 ft
Weight50 lbs
Thickness5/8 in

Product Details

TypeStandard Size
ColorBlack
Surface MaterialRubber
SeriesDoor-Scraper
Border Color FamilyBlack
Backing MaterialRubber
PatternCorrugated
ModularNo
Manufacturers Part Number03_191_ZWEB_BK
Indoor/OutdoorIndoor/Outdoor
TrafficHeavy Duty

Warranty

Warranty3 yr

Compliance & Certifications

Environmental ConditionsHome & Office