Brush Hog Entrance Mat 3/8" Thick 4' x 8' Charocal
Write a Review
|
Questions & Answers (0)
Product Description
Brush Hog 4x8 Charocal Brush
100% high performance solution dyed nylon face won't fade in sunlight. Green Friendly rubber gripper backing has 20% post consumer recycled car tire content. Turf pile fabric construction of Brush Hog filters dirt and mosture away from the mat surface. Drainable borders.
100% high performance solution dyed nylon face won't fade in sunlight. Green Friendly rubber gripper backing has 20% post consumer recycled car tire content. Turf pile fabric construction of Brush Hog filters dirt and mosture away from the mat surface. Drainable borders.
PRICE
$319.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 4 ft |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Nylon |
| Series | Brush Hog |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Turf Pile |
| Modular | No |
| Manufacturers Part Number | 395148100 |
| Indoor/Outdoor | Outdoor |
| Traffic | Heavy Duty |
| Brand | M+A Matting |
Compliance & Certifications
| Environmental Conditions | Home & Office |