DOT PLACARDS
DOT Placards Oxidizer 5.1 Blank - Rigid Plastic
The Department Of Transportation requires these placards to identify hazardous materials. Placards measure 10 ¾" x 10 ¾".
NMC Dot Oxidizer 5.1 Blank Placard Sign, Rigid Plastic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | D.O.T. Placard |
| Sign Legend | 5.1 |
| Material | Plastic |
| Description | Oxidizer 5.1 |
| Manufacturers Part Number | DL14BR |
| Brand | Accuform |