Global Industrial
Model # :WB249050
Global Industrial™ Double Arm Kit with 3 VESA Mounts For Orbit Workstation - Black
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ ORBIT COMPUTER WORKSTATION COMPONENTS
Triple LCD Monitor Arm Kit
Hold up to three flat panel LCD monitors on any Orbit Computer Workstation. All 3 mounts use standard VESA 75/100 mounting holes. Holds LCD monitors from 10" to 30". Kit includes two swing arms with adjustable VESA mounts and a Universal Tilting VESA Mount. Each VESA mount allows easy monitor installation and tilt angle adjustments using a hand screw knob. VESA mounts on swing arms easily slide along the included steel arm for adjustments. Each arm features a single heavy duty hinge point for easy swing-action adjustments while mounted to Orbit Post (post sold separately). Universal Tilting Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. This Universal unit includes a wall plate that hooks onto mount for easy installation. Universal mount and Swing arms can be mounted to same height on Orbit Post or varying heights to accommodate multiple sitting and standing users. Maximum distance between mounts is 17 1/2 inches. Please confirm monitor clearance before ordering
Triple LCD Monitor Arm Kit
Hold up to three flat panel LCD monitors on any Orbit Computer Workstation. All 3 mounts use standard VESA 75/100 mounting holes. Holds LCD monitors from 10" to 30". Kit includes two swing arms with adjustable VESA mounts and a Universal Tilting VESA Mount. Each VESA mount allows easy monitor installation and tilt angle adjustments using a hand screw knob. VESA mounts on swing arms easily slide along the included steel arm for adjustments. Each arm features a single heavy duty hinge point for easy swing-action adjustments while mounted to Orbit Post (post sold separately). Universal Tilting Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. This Universal unit includes a wall plate that hooks onto mount for easy installation. Universal mount and Swing arms can be mounted to same height on Orbit Post or varying heights to accommodate multiple sitting and standing users. Maximum distance between mounts is 17 1/2 inches. Please confirm monitor clearance before ordering
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 1 in |
| Height | 3 in |
| Weight Capacity | 70 lbs |
Product Details
| Assembly Required | Yes |
| Type | Monitor Mount |
| Color | Black |
| Material | Steel |
| Description | Double Arm Kit with 3 VESA Mounts For Orbit Workstation |
| Manufacturers Part Number | 249050 |
| Collection | Orbit |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |