Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB436946ABG

Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige

Product Description
Global Industrial™ Gas Spring LED/LCD Monitor Wall Mount Arm with VESA Plate, Beige

This economy and ergonomic designed flat panel monitor arm in beige color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". The monitor arm supports up to 20 lbs. and can be attached directly to sturdy wall surface with a flat or corner mount bracket. Ships fully assembled for quick and easy installation.

Features:
  • Aluminum construction offers greater durability
  • Fits most flat-panel displays up to 24"
  • Full-motion swivel arm adjusts for angle
  • Cable management feature routes cables under the arm
  • Two mounting brackets and mounting hardware included
  • Quick and easy installation
Specifications:
  • Color: Beige
  • Construction: Aluminum, Steel
  • Screen Size Compatibility: Up to 24"
  • Weight Capacity: 20 lbs.
  • Lift: 11.81" (300 mm)
  • Tilt: + 90° / - 65°
  • Swivel: + 90° / - 90°
  • Rotation: 360°
  • VESA Pattern (mm): 75x75; 100x100
  • Arm Extension: 4.25" min extend to 24.41" max
  • Certifications: RoHS compliant, TUV certified
  • Limited Warranty: 1 Year
Package Includes:
  • (1) beige monitor arm with VESA 75x75, 100x100 hole pattern
  • (1) single arm adaptor
  • (1) flat mount bracket
  • (1) angle mount bracket
  • Mounting hardware kit
  • Installation manual
Note: To create a fully adjustable side-by-side monitor configuration that lifts two screens, the Dual Arm Adaptor (Model# 436947BG) is available and sold separately.

PRICE
$91.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/8 in
Depth7-1/2 in
Height4-1/2 in
Weight Capacity20 lbs
Weight7 lbs
Mounting Hole Pattern75 x 75, 100 x 100 mm
Lift11.8" in
Extension24.4 in
LCD SizeUp to 24"

Product Details

Assembly RequiredNo
Swivel+90° / -90° °
Tilt+90° / -65° °
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialAluminum, Steel
Manufacturers Part Number436946ABG
BrandGlobal Industrial
TypeWall Mount
ColorWhite
Rotation360° °
StyleArticulating
Package Quantity1
DescriptionGas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsTUV/RoHS
VESA CompatibleYes