Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3083833

MPN #: MSPM82-00GK

Harloff Double Column Medical Storage Cabinet,Key Lock,Glass Doors,42"Wx29-3/5"Dx76"H,Brushed Silver

Product Description
This double column medical storage cabinet with key locking tempered glass double doors is designed for quick access to medical instruments and supplies, and features the most innovative modular tray system on the market. Each medical storage cabinet can be configured with your choice of shelves, catheter slides, ABS trays or wire baskets to customize it for any number of medical disciplines, including for use as an arthroscopy storage cabinet.

Arthroscopy storage cabinets are designed to support arthroscopic surgery by storing supplies required for procedures performed using an arthroscope, a type of endoscope that is inserted into the joint through a small incision. Customize your medical storage cabinet further with your choice of lock, including badge entry and WiFi-capable locks, or add an optional dimming LED light that toggles on when the door is open. MedStor Max cabinets are built to last with premium casters, hinged doors, sleek door handles and professional grade manufacturing for medical-grade applications.

For mobile or fixed storage, our versatile arthroscopy storage cabinets provide high density and secure storage for valuable medical supplies used in arthroscopic and other surgical procedures. MedStor Max medical storage cabinets are designed around the most innovative modular tray system on the market and feature your choice of door style for security and ease of access.

Features:
  • Unmatched quality of construction - built to last using professional grade design and manufacturing for medical-grade applications
  • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • Stacks flush with walls or other cabinets - we don't use easily misplaced removable handles or bulky exterior hardware
  • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • Interior side panels allow 47 insertion points within each column creating a system of multiple organization possibilities
  • Modular trays can be pulled out at an angle, and "clip-on" locking safety features help minimize the risk of falling trays
  • Optional dimming LED lights toggle on/off when the door is open, ideal for use in surgical areas for better procedural vision
  • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • Cabinet is delivered fully assembled
  • 12 year limited manufacturer's warranty, 1 year limited warranty on any bought-out parts
  • Made in USA
Overall cart dimensions:
  • 76" H x 42" W x 29.6" D (193cm H x 106.7cm W x 75.2cm D)
  • Cabinet weight: 332 lbs (150.6 kg)
  • Approximate shipping weight: 462 lbs (209.6 kg)
  • Approximate Shipping Dims: 88" H x 48" W x 39" D (223.5 cm x 122 cm x 99.1 cm)


PRICE
$6,399.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth29-3/5 in
Height76 in
Weight332 lbs
Wheel Diameter5

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock, Keyed Alike
TypeMedical Storage Cart
Number of Adjustable Shelves0
ColorBrushed Silver
Door TypeGlass
Caster Type1 Steering, 1 Braking Caster
For Use WithMedical storage
Wheel TypeCaster
Number of Doors2
MaterialSteel
Manufacturers Part NumberMSPM82-00GK
Number of Fixed Shelves1
Base TypeMobile
BrandHarloff

Warranty

Warranty12 Limited