Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2375453

MPN #: 101455

Busch Systems Uptown Double Recycling & Trash Can, 96 Gallon, Sandstone

Product Description
Ideal for high-traffic areas, this recycling station offers the best of the best when it comes to function and style. Rotationally molded for added durability, and lockable double-walled front door ensures that servicing this unit is a breeze for years to come. The icon of sustainability. The sleek, smooth, and modern look of the Ikona makes it the perfect solution for standardized use throughout an organization. This modular container is extremely versatile, and 8.5" x 11" standardized signage space that allows you to easily design and change your messaging at any time.

  • Powder coated metal creates a sleek, designer appearance that is intended to last.
  • 32 Gallon liner can be easily removed for ergonomic servicing and cleaning.
  • Specially designed liner hooks allow for increased cleanliness and optimal bag placement.
  • Internal divider shields against cross contamination

  • Intended for Outdoor Use.

    PRICE
    $2,215.00

    Min. purchase quantity is 15
    15
    15
    Ships in 15 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width40 in
    Depth24 in
    Height30-1/4 in
    Weight93 lbs

    Product Details

    Assembly RequiredNo
    TypeTrash/Recycling Station
    Number of Openings2
    ColorSandstone
    Opening2 Openings
    Capacity64 gal
    Lid TypeOpen
    MaterialPlastic
    Package Quantity1
    Manufacturers Part Number101455
    Percent Post Consumer Recycled Content65 Percent
    Container MarkingsMixed Recyclables, Waste Only
    ShapeRectangle
    BrandBusch Systems